Motion
EB-11T
Eye Bolt - 1-15/16 in Eye Dia., 1-1/8-7 Thread Size, 6-7/8 in OAL, Carbon Steel Material
Mi Item #02908331
MFR #EB-11T
Price$61.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-15/16 in Eye Dia., 1-1/8-7 Thread Size, 6-7/8 in OAL, Carbon Steel Material
Mi Item #02908331
MFR #EB-11T

Mfr description
EB-11T PLAIN EYE BOLT - 1-1/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.86/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-15/16 in
  • Overall Length
    6-7/8 in
  • Shank Length
    2-3/4 in
  • Thread Length
    2-3/4 in
  • Thread Size
    1-1/8-7
  • Weight
    2.84 lbs

Details

  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)