Motion
EB-16T
Eye Bolt - 3-5/32 in Eye Dia., 2 Thread Size, 11 in OAL, Carbon Steel Material
MI ITEM #02908335
MFR #EB-16T
Price$316.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 3-5/32 in Eye Dia., 2 Thread Size, 11 in OAL, Carbon Steel Material
MI ITEM #02908335
MFR #EB-16T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$316.38/each

Specifications

Dimensions

  • Inside Eye Diameter
    3-5/32 in
  • Overall Length
    11 in
  • Shank Length
    4 in
  • Thread Length
    4 in
  • Thread Size
    2
  • Weight
    15.39 lbs

Details

  • Material
    Carbon Steel
  • Shoulder
    No Shoulder

Overview

Mfr description
EB-16T PLAIN EYE BOLT - 2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought