Motion
EB-23T
Eye Bolt - 1 in Eye Dia., 3/8-16 Thread Size, 3-11/32 in OAL, Carbon Steel Material
MI ITEM #02908339
MFR #EB-23T
Price$7.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1 in Eye Dia., 3/8-16 Thread Size, 3-11/32 in OAL, Carbon Steel Material
MI ITEM #02908339
MFR #EB-23T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.64/each

Specifications

Dimensions

  • Inside Eye Diameter
    1 in
  • Overall Length
    3-11/32 in
  • Shank Length
    1-1/4 in
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16
  • Weight
    0.17 lbs

Details

  • Material
    Carbon Steel
  • Shoulder
    Shoulder

Overview

Mfr description
EB-23T SHOULDER EYE BOLT - 3/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought