Motion
EB-24T
Eye Bolt - 1-1/16 in Eye Dia., 7/16-14 Thread Size, 3-23/32 in OAL, Carbon Steel Material
Mi Item #02908340
MFR #EB-24T
Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-1/16 in Eye Dia., 7/16-14 Thread Size, 3-23/32 in OAL, Carbon Steel Material
Mi Item #02908340
MFR #EB-24T

Mfr description
EB-24T SHOULDER EYE BOLT - 7/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.96/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-1/16 in
  • Overall Length
    3-23/32 in
  • Shank Length
    1-3/8 in
  • Thread Length
    1-3/8 in
  • Thread Size
    7/16-14
  • Weight
    0.26 lbs

Details

  • Material
    Carbon Steel
  • Shoulder
    Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)