Motion
EB-26T
Eye Bolt - 1-11/32 in Eye Dia., 9/16-12 Thread Size, 4-13/32 in OAL, Carbon Steel Material
Mi Item #02908342
MFR #EB-26T
Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-11/32 in Eye Dia., 9/16-12 Thread Size, 4-13/32 in OAL, Carbon Steel Material
Mi Item #02908342
MFR #EB-26T

Mfr description
EB-26T SHOULDER EYE BOLT - 9/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.00/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-11/32 in
  • Overall Length
    4-13/32 in
  • Shank Length
    1-5/8 in
  • Thread Length
    1-5/8 in
  • Thread Size
    9/16-12
  • Weight
    0.52 lbs

Details

  • Material
    Carbon Steel
  • Shoulder
    Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)