Motion
EB-28T
Eye Bolt - 1-1/2 in Eye Dia., 3/4 -10 Thread Size, 5-11/32 in OAL, Carbon Steel Material
Mi Item #02908344
MFR #EB-28T
Price$19.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-1/2 in Eye Dia., 3/4 -10 Thread Size, 5-11/32 in OAL, Carbon Steel Material
Mi Item #02908344
MFR #EB-28T

Mfr description
EB-28T SHOULDER EYE BOLT - 3/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.29/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-1/2 in
  • Overall Length
    5-11/32 in
  • Shank Length
    2 in
  • Thread Length
    2 in
  • Thread Size
    3/4 -10
  • Weight
    1.01 lbs

Details

  • Material
    Carbon Steel
  • Shoulder
    Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)