Motion
EB-29T
Eye Bolt - 1-5/8 in Eye Dia., 7/8-9 Thread Size, 6 in OAL, Carbon Steel Material
Mi Item #02908345
MFR #EB-29T
Price$29.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-5/8 in Eye Dia., 7/8-9 Thread Size, 6 in OAL, Carbon Steel Material
Mi Item #02908345
MFR #EB-29T

Mfr description
EB-29T SHOULDER EYE BOLT - 7/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.77/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-5/8 in
  • Overall Length
    6 in
  • Shank Length
    2-1/4 in
  • Thread Length
    2-1/4 in
  • Thread Size
    7/8-9
  • Weight
    1.62 lbs

Details

  • Material
    Carbon Steel
  • Shoulder
    Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)