Motion
EB-34T
Eye Bolt - 2-19/32 in Eye Dia., 1-1/2-6 Thread Size, 9-3/8 in OAL, Carbon Steel Material
MI ITEM #02908349
MFR #EB-34T
Price$148.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 2-19/32 in Eye Dia., 1-1/2-6 Thread Size, 9-3/8 in OAL, Carbon Steel Material
MI ITEM #02908349
MFR #EB-34T

Mfr description
EB-34T SHOULDER EYE BOLT - 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.47/each

Specifications

Dimensions

  • Inside Eye Diameter
    2-19/32 in
  • Overall Length
    9-3/8 in
  • Shank Length
    3-1/2 in
  • Thread Length
    3-1/2 in
  • Thread Size
    1-1/2-6
  • Weight
    7.45 lbs

Details

  • Material
    Carbon Steel
  • Shoulder
    Shoulder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)