Motion
EB-35T
Eye Bolt - 2-27/32 in Eye Dia., 1-3/4-5 Thread Size, 10-3/4 in OAL, Carbon Steel Material
Mi Item #02908350
MFR #EB-35T
Price$240.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 2-27/32 in Eye Dia., 1-3/4-5 Thread Size, 10-3/4 in OAL, Carbon Steel Material
Mi Item #02908350
MFR #EB-35T

Mfr description
EB-35T SHOULDER EYE BOLT - 1-3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.38/each

Specifications

Dimensions

  • Inside Eye Diameter
    2-27/32 in
  • Overall Length
    10-3/4 in
  • Shank Length
    3-3/4 in
  • Thread Length
    3-3/4 in
  • Thread Size
    1-3/4-5
  • Weight
    10.38 lbs

Details

  • Material
    Carbon Steel
  • Shoulder
    Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)