Motion
EB-36T
Eye Bolt - 3-5/32 in Eye Dia., 2 Thread Size, 12 in OAL, Carbon Steel Material
Mi Item #02908351
MFR #EB-36T
Price$312.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 3-5/32 in Eye Dia., 2 Thread Size, 12 in OAL, Carbon Steel Material
Mi Item #02908351
MFR #EB-36T

Mfr description
EB-36T SHOULDER EYE BOLT - 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.85/each

Specifications

Dimensions

  • Inside Eye Diameter
    3-5/32 in
  • Overall Length
    12 in
  • Shank Length
    4 in
  • Thread Length
    4 in
  • Thread Size
    2
  • Weight
    17.01 lbs

Details

  • Material
    Carbon Steel
  • Shoulder
    Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)