Motion
L050 3/8 3/32X3/64KW

LOVEJOY INC
L050 3/8 3/32X3/64KW

Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 0.3750 in Bore, Finished Bore, Sintered Iron Material
Mi Item #02913552
MFR #L050 3/8 3/32X3/64KW
Price$7.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L050 3/8 3/32X3/64KW

Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 0.3750 in Bore, Finished Bore, Sintered Iron Material
Mi Item #02913552
MFR #L050 3/8 3/32X3/64KW

Mfr description
L050-HUB-3/8-3/32X3/64KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.44/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.3750 in
  • Bore Length
    0.6200 in
  • Coupling Diameter
    1.0800 in | 27.42 mm
  • Coupling Overall Length
    1.7100 in, 43.42 mm
  • Coupling Size
    L050
  • Coupling Size Code
    L050
  • Hub Length
    0.6200 in
  • Keyway Size
    0.0938 x 0.0469 in
  • Length Through Bore
    0.6200 in
  • Outside Diameter
    1.0800 in
  • Weight
    0.3 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished Bore
  • Element Durometer
    80 A
  • Element Material
    Buna-N
  • Element Type
    Spider
  • Horsepower @ 100 RPM
    0.042 hp
  • Hub Material
    Sintered Iron
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • Torque Capacity
    26.3, 2.97 N-m
  • Torque Rating (in-lb)
    26.3 in-lbs
  • Transmissible Torque
    26.3 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)