Motion
0208H-24242
Pleated Panel Filter - 24x24x2 in, MERV: 8, 1968 cfm Air Flow, Synthetic Material
MI ITEM #02923225
MFR #0208H-24242
Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 24x24x2 in, MERV: 8, 1968 cfm Air Flow, Synthetic Material
MI ITEM #02923225
MFR #0208H-24242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.33/each

Specifications

Dimensions

  • Filter Size
    24x24x2 in

Details

  • Efficiency Rating
    40 to 45 %
  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Frame Material
    Beverage Board
  • Maximum Air Flow
    1968 cfm
  • MERV
    8
  • Rated Air Velocity
    492 ft/min
  • Rated Initial Resistance
    0.255 in wg
  • Recommended Final Resistance
    1 in wg

Overview

Mfr description
0208H-24242 MERV 8 PLEAT HIGH CAPACITY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought