Motion
HJ306-E
Cylindrical Roller Bearing L-Section Inner Ring - Straight, 30 mm ID, 45.10 mm OD, 8.5 mm Width
Mi Item #02923793
MFR #HJ306-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing L-Section Inner Ring - Straight, 30 mm ID, 45.10 mm OD, 8.5 mm Width
Mi Item #02923793
MFR #HJ306-E

Mfr description
HJ306-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    1.7756 in
  • Overall Width  
    8.5 mm
  • Weight
    0.09 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4012801017084
  • Number Of Rows
    One
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)