Motion
NU 1011 ECP

SKF
NU 1011 ECP

Cylindrical roller bearings, single row - Straight, 55 mm ID, 90 mm OD, 18 mm Width, C0 Internal Clearance
MI ITEM #02925916
MFR #NU 1011 ECP
Price$558.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 1011 ECP

Cylindrical roller bearings, single row - Straight, 55 mm ID, 90 mm OD, 18 mm Width, C0 Internal Clearance
MI ITEM #02925916
MFR #NU 1011 ECP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$558.51/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.9 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316577034038
  • Material Element
    Bearing steel
  • Max Rpm
    8500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Seal Type
    Open
  • Series
    10
  • UPC_NO
    7316577034038

Overview

Mfr description
NU 1011 ECP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought