Motion
42925
Slotted Shim Assortment - Stainless Steel Material, 2 in Slot Size
Mi Item #02930382
MFR #42925
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slotted Shim Assortment - Stainless Steel Material, 2 in Slot Size
Mi Item #02930382
MFR #42925

Mfr description
42925 SHIM ASSORTMENT KIT 6"
  • Eliminates misalignment of expensive machinery
  • Material: 304 stainless steel
  • 6" and 8" sizes are a new way to level large, heavy-duty motors, pumps, and equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    (4) 0.001 in, (4) 0.002 in, (4) 0.003 in, (4) 0.004 in, (4) 0.005 in, (4) 0.01 in, (4) 0.015 in, (4) 0.02 in, (4) 0.025 in, (4) 0.05 in, (4) 0.075 in, (4) 0.1 in, (4) 1/8 in
  • Slot Size
    2 in

Details

  • Material
    Stainless Steel
  • Number Of Pieces
    52
  • Shim Type
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)