Motion
70 HCB 3.375" BORE 7/8"X 7/16" KW 1 SS

REXNORD INC
70 HCB 3.375" BORE 7/8"X 7/16" KW 1 SS

Jaw Coupling Hub - Cplg Size: 70, Straight Jaw, 3.3750 in Bore, Straight
Mi Item #02930921
MFR #70 HCB 3.375" BORE 7/8"X 7/16" KW 1 SS
Price$1,678.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
70 HCB 3.375" BORE 7/8"X 7/16" KW 1 SS

Jaw Coupling Hub - Cplg Size: 70, Straight Jaw, 3.3750 in Bore, Straight
Mi Item #02930921
MFR #70 HCB 3.375" BORE 7/8"X 7/16" KW 1 SS

Mfr description
70 HCB 3.3750" BORE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,678.88/each

Specifications

Dimensions

  • Bore Diameter
    3.3750 in
  • Coupling Size Code
    70
  • Weight
    43.47 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • UPC_NO
    793699373684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)