Motion
9102402
Polyamide Resin Base Paint Additive - Container Size: 1 gal
Mi Item #02931009
MFR #9102402
Price$119.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyamide Resin Base Paint Additive - Container Size: 1 gal
Mi Item #02931009
MFR #9102402

Mfr description
9102402 IMMERSION ACTIVATOR 340 VOC
  • For moderate to severe environments
  • Application directly on sound rusted steel with minimum surface preparation—can also be used on clean steel, galvanized metal, concrete (including concrete floors), previously coated and slightly damp surfaces
  • Can be used indoors or out
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$119.73/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal.
  • VOC Content
    Less Than340 g/L

Details

  • Base Type
    Polyamide Resin
  • Dry Time
    8 to 14 hr.
  • Finish
    ACTIVATOR
  • For Use With
    9100 System DTM Epoxy Mastic
  • Volatile Organic Compound Content
    334 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)