Overview
Mfr description
3922-038 MOTOR
- 91 [.036] diameter
- Control orifice lower servo (s1): 0
- Control orifice upper servo (s2): 0
- Control special features: no control special features
Specifications
- Motor TypeFixed Displacement
- Displacement3.88 in³/r
- Main Ports[1.00] - Code 61 Per SAE J518
- Working Pressure500 bar
- SeriesSeries 2
- Overall Height10.79 in
- Overall Length14.38 in
- Overall Width8.70 in
- Manufacturer Catalog
- Operating Pressure Range500 bar
- Output Shaft Size14 Tooth 12/24 Pitch Spline
- Peak Torque256 N-m
- Shaft RotationLeft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data