Motion
NJG 2308 VH

SKF
NJG 2308 VH

Cylindrical roller bearings, single row, full complement - Straight, 40 mm ID, 90 mm OD, 33 mm Width, C0 Internal Clearance
MI ITEM #02937190
MFR #NJG 2308 VH
Price$619.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJG 2308 VH

Cylindrical roller bearings, single row, full complement - Straight, 40 mm ID, 90 mm OD, 33 mm Width, C0 Internal Clearance
MI ITEM #02937190
MFR #NJG 2308 VH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$619.18/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm
  • Precision Rating
    Not Rated
  • Weight
    2.31 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Cage Type
    None
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316577728678
  • Material Element
    Bearing steel
  • Max Rpm
    3600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Seal Type
    Open
  • Series
    23
  • UPC_NO
    7316577728678

Overview

Mfr description
NJG2308VH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought