Motion
N1014BTCCG5P4
Cylindrical Roller Bearing - Straight, 70 mm ID, 110 mm OD, 110 mm Width
Mi Item #02941557
MFR #N1014BTCCG5P4
Price$1,222.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 70 mm ID, 110 mm OD, 110 mm Width
Mi Item #02941557
MFR #N1014BTCCG5P4

Mfr description
N1014BTCCG5P4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,222.20/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    110 mm
  • Weight
    1.15 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176516337
  • Maximum RPM (Grease)
    9000 rpm
  • Maximum RPM (Oil)
    15000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    N10
  • UPC_NO
    029176516337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)