Motion
85522405
FleetRunner® Micro-V Belt - K Section, 12 Ribs, 1.647 in Width, 72.63 in OAL, Standard Series
MI ITEM #02942730
MFR #85522405
Your Price$109.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® Micro-V Belt - K Section, 12 Ribs, 1.647 in Width, 72.63 in OAL, Standard Series
MI ITEM #02942730
MFR #85522405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.26/each(List $136.58)

Overview

Mfr description
K120720 AUTOMOTIVE BELT
  • Flexible construction allows the belt to withstand billions of topside and backside bends in ABDS applications, resulting in long belt life
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners
  • Unique form grinding of each individual belt assures precise dimensional control
  • Gates recommends replacing serpentine belts at 90,000 to prevent vehicle breakdowns, or as advised by the vehicle manufacturer
  • Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    12
  • Top Width
    1.647 in
  • Overall Length
    72.63 in
  • Belt Series
    Standard
  • Material
    EPDM
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V
  • Weight
    0.84 lbs
  • Rib Width
    1-21/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text