Motion
CJ55A CI 1 1/2 3/8X3/16KW

LOVEJOY INC
CJ55A CI 1 1/2 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 55, Curved Jaw, 1.5000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #02942910
MFR #CJ55A CI 1 1/2 3/8X3/16KW
Price$387.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ55A CI 1 1/2 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: 55, Curved Jaw, 1.5000 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #02942910
MFR #CJ55A CI 1 1/2 3/8X3/16KW

Mfr description
CJ55A-HUB-CI-1-1/2-3/8X3/16KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$387.23/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Coupling Overall Length
    6.3000 in, 160.02 mm
  • Coupling Size
    55
  • Coupling Size Code
    55
  • Hub End Diameter
    3.8600 in
  • Keyway Size
    0.3750 x 0.1875 in
  • Length Through Bore
    2.5600 in
  • Outside Diameter
    4.7200 in
  • Weight
    8.54 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Hub Style
    A
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144656452
  • Max Rpm
    4750 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    7250
  • Torque Rating (in-lb)
    7250 in-lbs
  • UPC_NO
    685144656452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)