Motion
NJ2212WC3
NSK Light Wide Cylindrical Roller Bearing, 60 mm Dia Bore, 110 mm OD, 1 Row, 28 mm W, 151000 N Dynamic/157000 N Static Load
Mi Item #02943314
MFR #NJ2212WC3
Price$506.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 60 mm Dia Bore, 110 mm OD, 1 Row, 28 mm W, 151000 N Dynamic/157000 N Static Load
Mi Item #02943314
MFR #NJ2212WC3

Mfr description
NJ 2212 W C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.96/each

Specifications

Dimensions

  • Overall Width  
    110 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176399350
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176399350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)