Motion
7260
Power Cord Reel - Double Outlet Cord End, 45 ft, 20 A, 12 AWG
Mi Item #02944031
MFR #7260
Price$1,403.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Cord Reel - Double Outlet Cord End, 45 ft, 20 A, 12 AWG
Mi Item #02944031
MFR #7260

Mfr description
7260 CORD REEL, 20 AMP, 115 V 12 GA, 45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,403.95/each

Specifications

Dimensions

  • Cord Length
    45 ft
  • Weight
    28.80 lbs
  • Wire Gauge
    12 AWG

Details

  • Cord Ending
    Double Outlet
  • Current
    20 A
  • Description Keyword
    Double Outlet Cord End
  • UPC_NO
    098468341896
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)