Motion
SL045011-PP

INA (SCHAEFFLER)
SL045011-PP

Cylindrical Roller Bearing - Straight, 55 mm ID, 90 mm OD, 46 mm Width, C0 Internal Clearance
Mi Item #02945167
MFR #SL045011-PP
Price$860.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045011-PP

Cylindrical Roller Bearing - Straight, 55 mm ID, 90 mm OD, 46 mm Width, C0 Internal Clearance
Mi Item #02945167
MFR #SL045011-PP

Mfr description
SL045011-PP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$860.79/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    46 mm
  • Outer Ring Width
    46 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Not Rated
  • Weight
    3.12 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    4550 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +80 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    SL04
  • UPC_NO
    4012802071474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)