Motion
NJ321WC3
NSK Medium Cylindrical Roller Bearing, 105 mm Dia Bore, 225 mm OD, 1 Row, 49 mm W, 525000 N Dynamic/480000 N Static Load
Mi Item #02945212
MFR #NJ321WC3
Price$2,595.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 105 mm Dia Bore, 225 mm OD, 1 Row, 49 mm W, 525000 N Dynamic/480000 N Static Load
Mi Item #02945212
MFR #NJ321WC3

Mfr description
NJ 321 W C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,595.36/each

Specifications

Dimensions

  • Overall Width  
    225 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176400926
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176400926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)