Motion
66253306611

NORTON ABRASIVES
66253306611

Gemini Cut-off Wheel - Type 1 | Type 41, 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 4365 rpm
Mi Item #02945888
MFR #66253306611
Price$41.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253306611

Gemini Cut-off Wheel - Type 1 | Type 41, 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, Extra Coarse Grade, 4365 rpm
Mi Item #02945888
MFR #66253306611

Mfr description
662533-06611 CUTOFF WHEEL 14" X 1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.96/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Center Hole Diameter  
    1 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    0.125 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    4365 rpm
  • Package Quantity
    10
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66253306611
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)