Motion
MAT142
Ham-O Sorbent Pad - Perforated, Polypropylene Material, Black/Gray Color, 16 in Wide, 20 in Long, 26.1 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02947280
MFR #MAT142
Price$238.61/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ham-O Sorbent Pad - Perforated, Polypropylene Material, Black/Gray Color, 16 in Wide, 20 in Long, 26.1 gal Absorbent Capacity per Package, Polypropylene Composition
Mi Item #02947280
MFR #MAT142

Mfr description
MAT142 UNIVERSAL PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.61/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    20 in x 16 in
  • Length
    20 in
  • Weight
    20 lbs
  • Width
    16 in

Details

  • Absorbent Capacity Per Package
    26.1 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Black/Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    100
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)