Motion
B954C048056
Cored Bar Stock - B954 Series, 6.0000 in Bore Diameter, 7.0000 in Outside Diameter, 13.0000 in Overall Length, C95400 Aluminum Bronze Material
Mi Item #02949413
MFR #B954C048056
Price$1,194.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar Stock - B954 Series, 6.0000 in Bore Diameter, 7.0000 in Outside Diameter, 13.0000 in Overall Length, C95400 Aluminum Bronze Material
Mi Item #02949413
MFR #B954C048056

Mfr description
B954C048056-13 BAR 6 X 7 X 13
  • C95400 Aluminum Bronze is a non-lead “GREEN” Alloy Aluminum Bronze CDA 954 9C ASTM B505
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures – compressive strength at 500°F is the same as that of tin bronzes at room temperature.
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,194.48/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • ISO Grade
    CDA 954
  • Length
    13.0000 in
  • Maximum P Value
    6000 psi
  • Maximum PV Value
    125000
  • Outside Diameter
    7.0000 in
  • Overall Length
    13.0000 in

Details

  • Branding
    Bunting
  • Groove Plug Type
    None
  • Group & Class
    C95400
  • Inside Diameter Tolerance
    5.8100 to 5.8800 in
  • Manufacturer Catalog Number
    B954C048056
  • Material
    C95400 Aluminum Bronze
  • Material Specification
    C954
  • Max V Value
    250 fp/min
  • Operating Temperature Range
    -450 to 750 °F
  • Outside Diameter Tolerance
    7.1000 to 7.1500 in
  • Product Types
    Bronze Cored Bar Stock
  • Series
    B954
  • Standards Met
    ASTM B505, CDA 954 9C, ASTM B271
  • Type Of Bearing
    Cored Bar Stock
  • UPC_NO
    717905027437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)