1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pearl Abrasive Co
CW4510
Cut-Off Wheel - 4-1/2 in Wheel Dia., 0.063 in Wheel Thickness, 7/8 in Center Hole Diameter, 46 Grit, 13300 rpm
MI ITEM #
02949781
MFR #
CW4510
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
Pearl Abrasive Co CW4510
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pearl Abrasive Co
CW4510
Cut-Off Wheel - 4-1/2 in Wheel Dia., 0.063 in Wheel Thickness, 7/8 in Center Hole Diameter, 46 Grit, 13300 rpm
MI ITEM #
02949781
MFR #
CW4510
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CW4510 4.5"X1/16"X7/8"CUT-OF-WHEEL
Specifications
Wheel Diameter
4-1/2 in
Wheel Thickness
0.063 in
Center Hole Diameter
7/8 in
Material
Aluminum Oxide
Grit Number
46
Reinforcement Type
Reinforced
Max Rpm
13300 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought