Motion
1209
Eveready Lantern Battery - 6V, Chemistry: Alkaline, 6 Volt
Mi Item #02952031
MFR #1209
Price$6.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eveready Lantern Battery - 6V, Chemistry: Alkaline, 6 Volt
Mi Item #02952031
MFR #1209

Mfr description
1209 EVEREADY 6V HVY DUTY LANT BAT SPR
  • Eveready Super Heavy Duty 6V Spring Lantern Battery is perfect for your everyday home and safety devices
  • Ideal for use with lanterns, smoke alarms, flashlights and other low drain devices
  • Dependable and long-lasting power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.15/each

Specifications

Dimensions

  • Battery Size
    6V
  • Dimensions
    68.2 x 68.2 x 103.2
  • Height
    2.6 in
  • Standard Battery Pack Size
    1
  • Width
    2.6 in

Details

  • Battery Capacity
    11 Ah
  • Battery Chemistry
    Alkaline
  • Battery Type
    Lantern Battery
  • Battery Voltage
    6
  • Country of Origin
    CN
  • Features & Benefits
    • Eveready Super Heavy Duty 6V Spring Lantern Battery is perfect for your everyday home and safety devices • Ideal for use with lanterns, smoke alarms, flashlights and other low drain devices • Dependable and long-lasting power • Zero added mercury and cadmium • Quality seal for trusted power
  • Iec Code
    4R25
  • Rechargeable Or Disposable
    Disposable
  • Terminal Type
    Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)