Motion
1222
Eveready Super HD Standard Battery - 9V, Chemistry: Zinc-Carbon, 9 Volt, Package Qty: 12
MI ITEM #02952034
MFR #1222
Price$1.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eveready Super HD Standard Battery - 9V, Chemistry: Zinc-Carbon, 9 Volt, Package Qty: 12
MI ITEM #02952034
MFR #1222

Mfr description
EVEREADY SUPER HD "9V" U/M EACH 12/PK
  • Dependability at an affordable price
  • Great for clocks, flashlights, radios and other low-drain devices
  • Priced per each
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.26/each

Specifications

Dimensions

  • Battery Size
    9V
  • Height
    1.02 in
  • Standard Battery Pack Size
    12
  • Width
    0.67 in

Details

  • Battery Chemistry
    Zinc-Carbon
  • Battery Type
    Disposable Battery
  • Battery Voltage
    9
  • Country of Origin
    VN
  • Features & Benefits
    • Dependability at an affordable price • Great for clocks, flashlights, radios and other low-drain devices • Priced per each
  • Package Quantity
    12
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)