Motion
357BPZ

ENERGIZER
357BPZ

Energizer ZeroMercury Coin Cell Battery - 303/357, Chemistry: Silver Oxide, 1.5 Volt, Package Qty: 1
Mi Item #02952047
MFR #357BPZ
Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
357BPZ

Energizer ZeroMercury Coin Cell Battery - 303/357, Chemistry: Silver Oxide, 1.5 Volt, Package Qty: 1
Mi Item #02952047
MFR #357BPZ

Mfr description
357BPZ ENERG 1.5V WATCH / ELECTRONIC BA
  • Energizer 357/303 Silver Oxide Button Cell 1.5-Volt Battery
  • Delivers long-lasting, dependable power to your button-battery-operated devices, like medical devices, calculators, toys, and watches
  • Holds power for up to 5 years in storage, ensuring you have button batteries ready when you need them
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.86/each

Specifications

Dimensions

  • Battery Size
    303/357
  • Diameter
    11.6 mm
  • Dimensions
    11.6 Dia. x 5.4
  • Height
    1.75 in
  • Standard Battery Pack Size
    1
  • Width
    0.15 in

Details

  • Battery Capacity
    150 mAh
  • Battery Chemistry
    Silver Oxide
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    1.5
  • Country of Origin
    US
  • Features & Benefits
    • Energizer 357/303 Silver Oxide Button Cell 1.5-Volt Battery • Delivers long-lasting, dependable power to your button-battery-operated devices, like medical devices, calculators, toys, and watches • Holds power for up to 5 years in storage, ensuring you have button batteries ready when you need them • Replacement for: S05, 1131SO, D303/357, 357, 303, SP357, SP303, V357, V303, GS13, SR44W, 228, GS14, SBA9, SR44SW, and WS14 • Responsibly designed: Our zero-mercury silver oxide button batteries power devices with less impact on the environment
  • Iec Code
    SR44
  • Package Quantity
    1
  • Rechargeable Or Disposable
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)