Motion
522BP-2

ENERGIZER
522BP-2

Energizer Max® Standard Battery - 9V, Chemistry: Alkaline, 9 Volt, Package Qty: 2
Mi Item #02952065
MFR #522BP-2
Price$20.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
522BP-2

Energizer Max® Standard Battery - 9V, Chemistry: Alkaline, 9 Volt, Package Qty: 2
Mi Item #02952065
MFR #522BP-2

Mfr description
522BP-2 MAX 9V-2 2/PACK
  • 2-pack of Energizer MAX alkaline 9V batteries
  • Our long-lasting MAX 9 Volt batteries power everyday devices
  • POWERSEAL Technology is the Energizer innovation that delivers energy you can rely on
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.96/each

Specifications

Dimensions

  • Battery Size
    9V
  • Depth
    0.65 in
  • Height
    1.83 in
  • Overall Height
    1.87 in
  • Shelf Life
    5 yr.
  • Standard Battery Pack Size
    2
  • Width
    1.00 in

Details

  • Battery Capacity
    600 mAh
  • Battery Chemistry
    Alkaline
  • Battery Series
    Max
  • Battery Type
    Disposable Battery
  • Battery Voltage
    9
  • Country of Origin
    MY
  • Features & Benefits
    • 2-pack of Energizer MAX alkaline 9V batteries • Our long-lasting MAX 9 Volt batteries power everyday devices • POWERSEAL Technology is the Energizer innovation that delivers energy you can rely on • Non-stop energy for your non-stop family’s must-have devices—think smoke detectors, toys, remote control cars, clocks, and more • Holds power up to 5 years in storage—so you’re never left powerless • From the makers of the #1 longest lasting AA battery (Energizer Ultimate Lithium), and the Energizer Bunny • Energizer created the world’s first zero mercury alkaline battery (commercially available since 1991), and it hasn’t stopped innovating since.
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    0 °F
  • Package Quantity
    2
  • Rechargeable Or Disposable
    Disposable
  • Standards Met
    ANSI, IEC
  • Voltage
    9 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)