Motion
522VP
Standard Battery - 9V, Chemistry: Alkaline, 9 Volt
MI ITEM #02952066
MFR #522VP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Battery - 9V, Chemistry: Alkaline, 9 Volt
MI ITEM #02952066
MFR #522VP

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
522VP OEM 9V

Specifications

  • Country of Origin
    MY
  • Battery Type
    Disposable Battery
  • Battery Size
    9V
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    9
  • Height
    1.03 in
  • Standard Battery Pack Size
    1
  • Width
    0.66 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text