Motion
A23
Energizer ZeroMercury Specialty or Camera Battery - A23, Chemistry: Alkaline, 12 Volt, Package Qty: 2
Mi Item #02952070
MFR #A23
Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Energizer ZeroMercury Specialty or Camera Battery - A23, Chemistry: Alkaline, 12 Volt, Package Qty: 2
Mi Item #02952070
MFR #A23

Mfr description
A23BPZ-2 12V NO MERC ELECTRONIC BAT 2/PK
  • Long-lasting, reliable power to your gadgets
  • Zero-mercury Energizer Alkaline batteries responsibly power devices with less impact on the environment
  • Powerful: Energizer Specialty Batteries are built to meet the requirements of today's high-powered devices
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.98/each

Specifications

Dimensions

  • Battery Size
    A23
  • Diameter
    10.3 mm
  • Dimensions
    10.3 Dia. x 28.5
  • Height
    28.5 mm
  • Standard Battery Pack Size
    2
  • Width
    0.45 in

Details

  • Battery Capacity
    45 mAh
  • Battery Chemistry
    Alkaline
  • Battery Type
    Specialty or Camera
  • Battery Voltage
    12
  • Country of Origin
    CN
  • Features & Benefits
    • Long-lasting, reliable power to your gadgets • Zero-mercury Energizer Alkaline batteries responsibly power devices with less impact on the environment • Powerful: Energizer Specialty Batteries are built to meet the requirements of today's high-powered devices
  • Package Quantity
    2
  • Rechargeable Or Disposable
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)