Motion
E91BP-4

ENERGIZER
E91BP-4

Energizer Max® Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 4
Mi Item #02952084
MFR #E91BP-4
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
E91BP-4

Energizer Max® Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 4
Mi Item #02952084
MFR #E91BP-4

Mfr description
E91BP-4 MAX AA-4 4/PACK
  • 4-pack of Energizer MAX alkaline AA batteries
  • Up to 50% longer lasting than EVEREADY GOLD in demanding devices
  • Leak resistant-construction protects your devices from leakage of fully used batteries for up to 2 years. Bonus: It’s guaranteed.*
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • Battery Size
    AA
  • Diameter
    0.55 in
  • Height
    1.92 in
  • Overall Height
    1.96 in
  • Shelf Life
    10 yr.
  • Standard Battery Pack Size
    4
  • Width
    0.59 in

Details

  • Battery Capacity
    3000 mAh
  • Battery Chemistry
    Alkaline
  • Battery Series
    Energizer Max
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Country of Origin
    XX
  • Features & Benefits
    • 4-pack of Energizer MAX alkaline AA batteries • Up to 50% longer lasting than EVEREADY GOLD in demanding devices • Leak resistant-construction protects your devices from leakage of fully used batteries for up to 2 years. Bonus: It’s guaranteed.* • Non-stop energy for your non-stop family’s must-have devices—think toys, flashlights, wireless mice, remotes, and more • Holds power up to 10 years in storage—so you’re never left powerless • From the makers of the #1 longest lasting AA battery (Energizer Ultimate Lithium), and the Energizer Bunny • Energizer created the world’s first zero mercury alkaline battery (commercially available since 1991), and it hasn’t stopped innovating since.
  • Max Operating Temperature
    130 °F
  • Min Operating Temperature
    0 °F
  • Package Quantity
    4
  • Rechargeable Or Disposable
    Disposable
  • Standards Met
    ANSI -15A, IEC-LR6
  • Voltage
    1.5 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)