Motion
E93VP
Standard Battery - C, Chemistry: Alkaline, 1.5 Volt
MI ITEM #02952087
MFR #E93VP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Battery - C, Chemistry: Alkaline, 1.5 Volt
MI ITEM #02952087
MFR #E93VP

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E93VP ENERGIZER MAX C BATTERIES

Specifications

  • Country of Origin
    US
  • Battery Type
    Disposable Battery
  • Battery Size
    C
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5
  • Height
    1.03 in
  • Standard Battery Pack Size
    1
  • Width
    1.03 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text