Motion
EN22
Energizer Industrial® Standard Battery - 9V, Chemistry: Alkaline, 9 Volt, Package Qty: 12
Mi Item #02952090
MFR #EN22
Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Energizer Industrial® Standard Battery - 9V, Chemistry: Alkaline, 9 Volt, Package Qty: 12
Mi Item #02952090
MFR #EN22

Mfr description
EN22 IND "9V" ALKALINE BATTERY
  • No mercury added—special disposal is not required
  • Operate well in temperature extremes (-30°C to 55°C)
  • Excellent shelf life—alkaline cells are ready for use even after seven years of storage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.98/each

Specifications

Dimensions

  • Battery Size
    9V
  • Standard Battery Pack Size
    12

Details

  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    9
  • Features & Benefits
    • No mercury added—special disposal is not required • Operate well in temperature extremes (-30°C to 55°C) • Excellent shelf life—alkaline cells are ready for use even after seven years of storage • Priced per each
  • Package Quantity
    12
  • Rechargeable Or Disposable
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)