Motion
EN529
Energizer Industrial® Lantern Battery - 6V, Chemistry: Alkaline, 6 Volt
MI ITEM #02952091
MFR #EN529
List Price$16.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Energizer Industrial® Lantern Battery - 6V, Chemistry: Alkaline, 6 Volt
MI ITEM #02952091
MFR #EN529

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$16.26/each for your price

Overview

Mfr description
EN529 IND ALK 6V LANT BAT SPR
  • 1-pack Energizer Industrial 6V Alkaline Battery has the power you need when you need it
  • Keep your everyday professional devices going at the work site with long-lasting alkaline battery power
  • Get working in no time with 6V batteries that hold power for up to 5 years in storage
  • Power your workday equipment with industrial 6V batteries that contain no added mercury or cadmium
  • Keep work devices and workdays running smoothly with reliable, long-lasting batteries for barricade lights, flashlights, and more

Specifications

  • Country of Origin
    CN
  • Battery Type
    Lantern Battery
  • Battery Size
    6V
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    6
  • Height
    2.64 in, 5.1
  • Standard Battery Pack Size
    1
  • Width
    5.8, 2.64 in
  • Dimensions
    68.2 x 68.2 x 103.2
  • Features & Benefits
    • 1-pack Energizer Industrial 6V Alkaline Battery has the power you need when you need it• Keep your everyday professional devices going at the work site with long-lasting alkaline battery power• Get working in no time with 6V batteries that hold power for up to 5 years in storage• Power your workday equipment with industrial 6V batteries that contain no added mercury or cadmium• Keep work devices and workdays running smoothly with reliable, long-lasting batteries for barricade lights, flashlights, and more
  • Rechargeable Or Disposable
    Disposable
  • Terminal Type
    Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text