Motion
EN91
Energizer Industrial® Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 24
Mi Item #02952092
MFR #EN91
Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Energizer Industrial® Standard Battery - AA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 24
Mi Item #02952092
MFR #EN91

Mfr description
EN91 IND "AA" U/M EACH BATTERY ALKALINE
  • 1-pack of Energizer Industrial AA Alkaline Batteries contains six 4-packs sized for easy distribution or use in vending machines
  • Safely protects your everyday professional devices from leakage of fully depleted batteries for up to 2 years
  • Keep your devices going in the field, the office, the classroom, and anywhere else you need dependable alkaline battery power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.70/each

Specifications

Dimensions

  • Battery Size
    AA
  • Height
    0.57 in
  • Standard Battery Pack Size
    24
  • Width
    0.57 in

Details

  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Country of Origin
    SG
  • Features & Benefits
    • 1-pack of Energizer Industrial AA Alkaline Batteries contains six 4-packs sized for easy distribution or use in vending machines • Safely protects your everyday professional devices from leakage of fully depleted batteries for up to 2 years • Keep your devices going in the field, the office, the classroom, and anywhere else you need dependable alkaline battery power • Be ready to go with AA batteries that hold power for up to 10 years in storage • Keep work devices and workdays running smoothly with reliable, long-lasting power for precision electronics
  • Package Quantity
    24
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)