Motion
EN92
Energizer Industrial® Standard Battery - AAA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 24
Mi Item #02952094
MFR #EN92
Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Energizer Industrial® Standard Battery - AAA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 24
Mi Item #02952094
MFR #EN92

Mfr description
EN92 IND "AAA" U/M EACH 24/PACK BATTERY
  • 1-pack of Energizer Industrial AAA Alkaline Batteries contains six 4-packs sized for easy distribution or use in vending machines
  • Built to protect your everyday professional devices from leakage of fully depleted batteries for up to 2 years
  • Keep everyday devices operating in the field, the office, the classroom, and anywhere else you need dependable alkaline battery power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.70/each

Specifications

Dimensions

  • Battery Size
    AAA
  • Height
    0.41 in
  • Standard Battery Pack Size
    24
  • Width
    0.41 in

Details

  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Country of Origin
    DE
  • Features & Benefits
    • 1-pack of Energizer Industrial AAA Alkaline Batteries contains six 4-packs sized for easy distribution or use in vending machines • Built to protect your everyday professional devices from leakage of fully depleted batteries for up to 2 years • Keep everyday devices operating in the field, the office, the classroom, and anywhere else you need dependable alkaline battery power • Get right to work with AAA batteries that hold power for up to 10 years in storage • Keep work devices and workdays running smoothly with reliable, long-lasting power for precision electronics at construction sites and commercial spaces
  • Package Quantity
    24
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)