Motion
L91SBP-4

ENERGIZER
L91SBP-4

Energizer Ultimate Lithium Standard Battery - AA, Chemistry: Lithium-Iron Disulfide, 1.5 Volt, Package Qty: 4
Mi Item #02952104
MFR #L91SBP-4
Price$7.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
L91SBP-4

Energizer Ultimate Lithium Standard Battery - AA, Chemistry: Lithium-Iron Disulfide, 1.5 Volt, Package Qty: 4
Mi Item #02952104
MFR #L91SBP-4

Mfr description
L91SBP-4 LITHIUM AA-4
  • 4 pack of Energizer Ultimate Lithium AA Batteries
  • Energizer Ultimate Lithium AA batteries are the world's longest lasting AA batteries
  • Superior performance in extreme temperatures from -40 degrees F to 140 degrees F ensure reliable use in all seasons
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7.41/each

Specifications

Dimensions

  • Battery Size
    AA
  • Height
    3.69 in
  • Standard Battery Pack Size
    4
  • Width
    0.61 in

Details

  • Battery Chemistry
    Lithium-Iron Disulfide
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Country of Origin
    SG
  • Features & Benefits
    • 4 pack of Energizer Ultimate Lithium AA Batteries • Energizer Ultimate Lithium AA batteries are the world's longest lasting AA batteries • Superior performance in extreme temperatures from -40 degrees F to 140 degrees F ensure reliable use in all seasons • These double A batteries are leak proof batteries, guaranteed based on standard use • Lightweight household batteries last up to 20 years in storage • Use in high tech items, like digital cameras or game controllers, and household items such as smoke detectors, toys and games • Feel confident knowing you have the long-lasting lithium power and protection you expect from Energizer
  • Package Quantity
    4
  • Rechargeable Or Disposable
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)