1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
42611029
1.0000 in Inside Diameter, 422 mm Hose Length, -40 to 275 °F Temperature Range
MI ITEM #
02953327
MFR #
42611029
Your Price
$17.94
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 42611029
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
42611029
1.0000 in Inside Diameter, 422 mm Hose Length, -40 to 275 °F Temperature Range
MI ITEM #
02953327
MFR #
42611029
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$17.94
/each
(List
$22.42
)
Qty
Add to Cart
Overview
Mfr description
21029 HOSE
Specifications
Hose Type
Coolant Hose
Hose Length
422 mm
Hose Inside Diameter
1.0000 in
Temperature Range
-40 to 275 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data