Motion
NUP209EW
NSK Light Cylindrical Roller Bearing, 45 mm Dia Bore, 85 mm OD, 1 Row, 19 mm W, 72500 N Dynamic/66500 N Static Load
Mi Item #02953545
MFR #NUP209EW
Price$385.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 45 mm Dia Bore, 85 mm OD, 1 Row, 19 mm W, 72500 N Dynamic/66500 N Static Load
Mi Item #02953545
MFR #NUP209EW

Mfr description
NUP 209 EW BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$385.69/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    19 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    85 mm
  • Weight
    1.02 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176589539
  • Maximum RPM (Grease)
    6700 rpm
  • Maximum RPM (Oil)
    8000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176589539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)