Motion
7416
Concrete Anchor, Diameter: 3/8", Overall Length: 5", Material: Steel, Minimum Embedment: 1-5/8"
MI ITEM #02954467
MFR #7416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Diameter: 3/8", Overall Length: 5", Material: Steel, Minimum Embedment: 1-5/8"
MI ITEM #02954467
MFR #7416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/8 in
  • Minimum Edge Distance
    1-7/8 in
  • Minimum Embedment
    1-5/8 in
  • Minimum Spacing Distance
    1-5/8 in
  • Overall Length
    5 in
  • Thread Length
    3-7/8 in
  • Ultimate Shear 4000 Psi Concrete
    3760 lb
  • Ultimate Tension 4000 Psi Concrete
    3850 lb

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    50

Overview

Mfr description
RAWL#7416 3/8" X 5 " ANCHOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought