Motion
M4FSBOHUBRSBSS

ATRAFLEX SALES INC
M4FSBOHUBRSBSS

FLOATER HUB WITHOUT BOSS
Mi Item #02955185
MFR #M4FSBOHUBRSBSS
Price$2,119.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M4FSBOHUBRSBSS

FLOATER HUB WITHOUT BOSS
Mi Item #02955185
MFR #M4FSBOHUBRSBSS

Mfr description
M4FSBOHUBRSBSS M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,119.54/each

Specifications

Dimensions

  • Length Through Bore
    3.2500 in
  • Maximum Bore Diameter
    3.3750 in
  • Outside Diameter
    6.4000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)