Motion
49-94-1410

MILWAUKEE TOOL
49-94-1410

Cut-Off Wheel - Type 1, 14 in Wheel Dia., 0.09375 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, 4365 rpm
MI ITEM #02962410
MFR #49-94-1410
List Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-1410

Cut-Off Wheel - Type 1, 14 in Wheel Dia., 0.09375 in Wheel Thickness, 1 in Center Hole Diameter, 36 Grit, 4365 rpm
MI ITEM #02962410
MFR #49-94-1410

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$13.54/each for your price

Overview

Mfr description
49-94-1410 CUTTING WHL 14X3/32X1
  • 14 in. x 3/32 in. x 1 in.
  • A36P Type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

  • Includes
    (1) Cutting Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide, Silicon Carbide And Zirconia Alumina
  • Grit Number
    36
  • Max Rpm
    4365 rpm
  • Wheel Type
    Type 1
  • For Use With
    Providing Products For General Purpose To Specialized High Performance Applications
  • Manufacturer Upc Number
    045242218486
  • Weight
    1.61 lbs
  • Package Height
    2.500
  • Package Width
    14.500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text