Motion
49-94-4515

MILWAUKEE TOOL
49-94-4515

Depressed Center Wheel - 4-1/2" x 1/4" x 5/8-11" Center Hole Thread Size, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 13,580RPM, Wheel Hardness: R
MI ITEM #02962414
MFR #49-94-4515
Your Price$5.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-4515

Depressed Center Wheel - 4-1/2" x 1/4" x 5/8-11" Center Hole Thread Size, 24 Grit, Type 27 - Depressed Center Wheel, Maximum RPM: 13,580RPM, Wheel Hardness: R
MI ITEM #02962414
MFR #49-94-4515

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$5.32/each(List $5.81)

Overview

Mfr description
49-94-4515 GRIND DISC 4-1/2X1/4X5/8
  • 4-1/2 in. x 1/4 in. x 5/8 in., 11
  • A24R type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

  • Includes
    1 Grinding Disk
  • Manufacturer Upc Number
    045242218387
  • UPC_NO
    045242218387
  • Abrasive Type
    A24R
  • Application
    Stainless Grinding
  • Wheel Diameter
    4.5000 in
  • Arbor Hole Size
    11-5/8 in
  • Wheel Thickness
    0.25 in
  • Product Types
    Grinding Wheel
  • Grit Number
    24
  • Center Hole Diameter
    5/8 in
  • Max Rpm
    13850 rpm
  • For Use With
    Metal/Stainless Grinding
  • Wheel Hardness
    R
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    0.2500 in
  • Package Quantity
    5
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Features & Benefits
    • 4-1/2 in. x 1/4 in. x 5/8 in., 11 • A24R type 27 • Comprehensive offering for general purpose to specialized high performance applications • Consistent performance from wheel to wheel through superior manufacturing processes • Tested for balance, resulting in smooth, vibration free grinding and cutting •
  • Material
    Aluminum Oxide, Silicon Carbide, Zirconia Alumina
  • Wheel Type
    Type 27
  • Weight
    2.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text