Motion
49-94-6305

MILWAUKEE TOOL
49-94-6305

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 0.045 in Wheel Thickness, 60 Grit, 10185 rpm
MI ITEM #02962426
MFR #49-94-6305
List Price$6.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-6305

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 0.045 in Wheel Thickness, 60 Grit, 10185 rpm
MI ITEM #02962426
MFR #49-94-6305

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.64/each for your price

Overview

Mfr description
49-94-6305 CUTTING WHL 6X.045X7.8 T
  • 6 in. x .045 in. x .875 in.
  • A60T type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Arbor Type
    Non-Threaded
  • Max Rpm
    10185 rpm
  • Wheel Type
    Type 27
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Upc Number
    045242219575
  • Weight
    0.15 lbs
  • Arbor Size
    7/8 in
  • Package Height
    4.500
  • Package Width
    6.500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text